Shop All Toilet Paper Dispensers & Holders
Versatwin
Toilet Tissue Dispensr, Summit, White/Clr
Mfr # R3670WHCL
Zoro # G2330568
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color White
- Dispenser Depth 3.13 in
- Dispenser Width 7.88 in
- Dispenser Height 1.75 in
Product Information
- Brand Versatwin
- MFR # R3670WHCL
- Zoro # G2330568
- UPC # 759376207765
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Width | 7.88 in |
Dispenser Height | 1.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | White |
Description
Toilet Tissue Dispensr,Summit,White/Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Angle Broom - Extra Wide Angle, 15" - 997 (997)
- 3M Hogs Hair Pad, 19", Natural Tan, PK5 (3500N 491)
- ARM & HAMMER Fresh Scent 100.5 oz. Liquid Laundry Detergent Plus OxiClean, 4PK (22550027)
- KIMBERLY-CLARK Automatic Air Freshener Dispenser, Smoke/Black (92621)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- NUSTEEL NuSteel TGC13IMH Standing Toilet Tissue Holder Chrome Finish with Ice Mosaic (TGC13IMH)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- MOEN Tiffin Paperholder Bbrnz (MY4808BRB)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- Versatwin Toilet Paper Dispensers & Holders