Shop All Toilet Paper Dispensers & Holders
Versatwin
Toilet Tissue Dispenser, Oceans, Black
Mfr # R3690TBK
Zoro # G2330531
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Black
- Dispenser Depth 3.13 in
- Dispenser Height 1.75 in
- Dispenser Width 6.91 in
Product Information
- Brand Versatwin
- MFR # R3690TBK
- Zoro # G2330531
- UPC # 759376185544
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Height | 1.75 in |
Dispenser Width | 6.91 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Black |
Description
Toilet Tissue Dispenser,Oceans,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Liquid Dish Soap, Bucket, 5 gal, Concentrated, Unscented (PL9721/05)
- GENUINE JOE Urinal Screens, Citrus Grove, 7"Dia x 3/8"H, Yellow, PK 36 (GJO85154CT)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN6248)
- MOEN Voss Pivoting Paper Holder (YB5108BG)
- PALMER FIXTURE Palmer RD003902F, Jumbo Toilet Tissue Dispenser For 12 Rolls (RD005902F)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- Versatwin Toilet Paper Dispensers & Holders