Shop All Wireless Thermometers & Humidity Meters
This Product is Discontinued
Versatrak
Power Sensor, 11/4" D, 4-5/8" H, 2-53/64" W (Discontinued)
Mfr # 10128
Zoro # G9192541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Communication Method WiFi 802.11 G
- Temp. Range (F) -30 Degrees to 180 Degrees
- Temp. Range (C) -35 Degrees to 82 Degrees
- Relative Humidity Range 0% to 90%
- Features Power Status
Product Information
- Brand Versatrak
- MFR # 10128
- Zoro # G9192541
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Depth | 2 3/4 in |
Height | 4 5/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 2 53/64 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Power Sensor |
Communication Method | WiFi 802.11 G |
Temp. Range (F) | -30 Degrees to 180 Degrees |
Temp. Range (C) | -35 Degrees to 82 Degrees |
Relative Humidity Range | 0% to 90% |
Features | Power Status |
Includes | All Mounting Hardware |
Power Source | Battery |
System Requirements | WiFi 802.11 G |
Battery Life | 1 yr |
Wireless Range | 300 ft Line of Sight |
Battery Type | 3/2A Lithium Battery |
Wireless Technology | WiFi 802.11 G |
Transmission Range | 300 ft |
Battery Run Time | 1 yr |
Product Type | Power Sensor |
Power Source Details | 3/2A Lithium Battery |
Description
Power Sensor, Battery, Transmission Range 300 ft, Power Sensor, Battery Type 3/2A Lithium Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.