Shop All Temperature Probes
Versatrak
PoE Power Injector, 1" D, 4" H, 2-1/2" W
Mfr # 10222
Zoro # G9191990
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -30 Degrees to 180 Degrees
- Includes Power cord
- Depth 1 in
- Power Source 120V
- Features Poe Power
Product Information
- Brand Versatrak
- MFR # 10222
- Zoro # G9191990
- Country of Origin United States
- Category Temperature Probes
Dimensions
Depth | 1 in |
Manufacturers Warranty Length | 1 yr |
Width | 2 1/2 in |
Height | 4 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | PoE Power Injector |
Temp. Range (F) | -30 Degrees to 180 Degrees |
Includes | Power cord |
Power Source | 120V |
Features | Poe Power |
Relative Humidity Range | Up to 90% |
Temp. Range (C) | -35 Degrees to 82 Degrees |
For Use With | Power Injector |
Product Type | PoE Power Injector |
Compatible Product Type | Power Injector |
Description
PoE Power Injector, PoE Power Injector, Compatible Product Type Power Injector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Dual-Channel Meter (35660-30)
- J.W. WINCO GN743-32-M42X1.5-A Oil Sight Glass (743-32-M42X1.5-A)
- ROBINAIR Test Strips Coolanns 022896 50Cnt (75134)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW4)
- VERSATRAK Programs WiFi Transmitters (10189)
- VERSATRAK Wireless Temperature Sensor, 3" H, 1/8" W (10301-NT)
- VERSATRAK Wireless Multi Function, 1" D, 2-1/2" H (10191)
- DWYER INSTRUMENTS Duct Mounting Adapter (A-345)
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F (1075)
- SPER SCIENTIFIC Type K Magnetic Surface Thermometer Probe (800072)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb 15 Mtr Ca (TS-7)
- Versatrak Temperature Probes