Shop All Chemical Resistant Gloves
Versatouch
9-1/2" Chemical Resistant Gloves, Nitrile, 9, 100PK
Mfr # 92-220
Zoro # G6210900
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 4.00 mil
- Length 9-1/2"
- Glove Color Family White
- Color White
Product Information
- Brand Versatouch
- MFR # 92-220
- Zoro # G6210900
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Length | 9-1/2" |
Glove Size | 9 |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color White, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Compliance with FDA, PPE 89/686/EEC, EN 420 2003, A1 2009, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal, PR (V6355)
- BDG PR, Welding Gloves, L, Gauntlet, 5" Cuff L (64-1-888)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 7, 100PK (92-220)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 10, 100PK (92-220)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-370)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-370)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-370)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 8, 100PK (92-220)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- Versatouch Gloves & Hand Protection