Shop All Chemical Resistant Gloves
Versatouch
9-1/2" Chemical Resistant Gloves, Nitrile, 7, 100PK
Mfr # 92-220
Zoro # G6210928
original price:
$34.91
10% off
new price: $31.15
/pk 100, $0.31/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 4.00 mil
- Length 9-1/2"
- Glove Color Family White
- Glove Texture Location Fingers Only
Product Information
- Brand Versatouch
- MFR # 92-220
- Zoro # G6210928
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Length | 9-1/2" |
Glove Length | 9-1/2" |
Glove Size | 7 |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color White, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Compliance with FDA, PPE 89/686/EEC, EN 420 2003, A1 2009, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pneumatic Fitting Lockout, Red (64221)
- LYLE Private Property No Parking Sign, 24"x18, PPR-060-18HA (PPR-060-18HA)
- HY-KO For Sale Sign 8.5" x 12.5", 10PK, A00224 (A00224)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8732)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 9, 100PK (92-220)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 10, 100PK (92-220)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-370)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-370)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-370)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 8, 100PK (92-220)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-938)
- Versatouch Chemical Resistant Gloves