Shop All Room Dividers
Versare
Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric
Mfr # 1190907
Zoro # G104989161
product price: $2,696.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,696.00
Free 30-Day Returns
Key Features
- Color Charcoal Gray
- Height 7'6"
- Material Fabric
Product Information
- Brand Versare
- MFR # 1190907
- Zoro # G104989161
- Country of Origin United States
- Category Room Dividers
Dimensions
Height | 7'6" |
Width | 25' (9 Panels) |
Details
Color | Charcoal Gray |
Material | Fabric |
Description
Temporarily divide large areas with a partition that extends out to 25’. The Room Divider 360 Folding Portable Partition features our patented 360-degree hinge for unparalleled flexibility: Configure it as a straight line, or in a C or L shape to accommodate your space.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- BAXTON STUDIO Mansi Modern and Contemporary Grey Velvet Fabric Upholstered Twin Size 2Drawer Daybed (219-12355-ZORO)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- VERSARE Hush Panel Window 4' x 2' Frosted (1854008)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6' Slate Fabric (1172519)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- LUXOR Modular Room Divider Wall System (MW-5348-XFCG)
- Versare Room Dividers