Shop All Room Dividers
Versare
Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric
Mfr # 1869707
Zoro # G204989474
product price: $1,000.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,000.00
Free 30-Day Returns
Key Features
- Color Cloud Gray
- Depth (In.) 4'
- Material Fabric
Product Information
- Brand Versare
- MFR # 1869707
- Zoro # G204989474
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth (In.) | 4' |
Details
Color | Cloud Gray |
Material | Fabric |
Description
Easily and affordably customize your office space. Whether you need an individual workstation, small meeting space or entire cubicle grid, Hush Panel Kits let you configure (and reconfigure) your space with a toolless, easy-to-assemble cubicle solution.
Numerous color and window options let you match your decor or create a design esthetic. An electric channel option accommodates cable and wiring.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring.
Consult an electrician or network engineer to configure outlets and wiring.
Numerous color and window options let you match your decor or create a design esthetic. An electric channel option accommodates cable and wiring.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring.
Consult an electrician or network engineer to configure outlets and wiring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- RLM DISTRIBUTION SARO 16 in. Square Wool Mongolian Lamb Fur Throw Pillow Fog (HO2657695)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Flowers I Wood' Canvas Art, 30x47 (WAP05042-C3047GG)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' w/ Window Ocean Fabric (1859331)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 6' Royal Blue Fabric (1859418)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- Versare Room Dividers