Shop All Room Dividers
Versare
Hush Panel Electric Post Kit
Mfr # 1855106
Zoro # G004990878
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5"
- Material Aluminum
- Width 6'.5"
Product Information
- Brand Versare
- MFR # 1855106
- Zoro # G004990878
- Country of Origin United States
- Category Room Dividers
Dimensions
Height | 2.5" |
Width | 6'.5" |
Details
Material | Aluminum |
Description
Add posts to expand your Electric Hush Panel Configurable Cubicle setup. Each post accommodates up to four acoustic panels (sold separately) to help you create a variety of arrangements. Durable, lightweight posts make assembly easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Toy storage box small Orange (QI003221S.O)
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- BAXTON STUDIO Genica Classic French Black and White Weaving and Natural Brown Rattan Indoor/Outdoor Bistro Chair (210-2PC-12698)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6'10" Slate Fabric (1182919)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6' Navy Blue Fabric (1472703)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- VERSARE Hush Panel Window 4' x 2' Frosted (1854008)
- GLOBAL INDUSTRIAL 5'W x 5'H Floor Supported Portable Personal Safety Partition, Clear (989059)
- Versare Room Dividers