Shop All Room Dividers
Versare
Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window
Mfr # 1852307-1
Zoro # G504991672
product price: $393.00
/ea
Free Shipping & Returns
$393.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal Gray Fabric - Clear Fluted Window
- Height 6'
- Material Fabric
Product Information
- Brand Versare
- MFR # 1852307-1
- Zoro # G504991672
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 3' |
Height | 6' |
Details
Color | Charcoal Gray Fabric - Clear Fluted Window |
Material | Fabric |
Description
Build workstations yourself, with toolless construction that doesn’t require a hired crew. Our Hush Panel Configurable Cubicle System offers a fully customizable solution with unlimited possibilities for creating office workspace. Choose the desired number of panels, post assemblies and optional windows, then slide them together to create instant cubicle walls or office privacy dividers. Mix and match options for the style and design you want.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Dimensions are nominal; download Hush Panel Specifications for precise measurements.
Partitions constructed with 2” wide, sound-dampening panels and 4-sided anodized aluminum posts.
Attach up to four panels to one post. Posts are needed for assembly (sold separately, unless kit is purchased), and panels must be in angled configuration, unless Wall Mount is applied.
4’ and 6’ posts include a foot. Sold separately (unless sold in kit)
For additional stability, add Hush Panel Wall-Mount Brackets to your order.
Windows will arrive with protective plastic film on both sides.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Dimensions are nominal; download Hush Panel Specifications for precise measurements.
Partitions constructed with 2” wide, sound-dampening panels and 4-sided anodized aluminum posts.
Attach up to four panels to one post. Posts are needed for assembly (sold separately, unless kit is purchased), and panels must be in angled configuration, unless Wall Mount is applied.
4’ and 6’ posts include a foot. Sold separately (unless sold in kit)
For additional stability, add Hush Panel Wall-Mount Brackets to your order.
Windows will arrive with protective plastic film on both sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Slip-On Floor Savers, Gry Vyl, 1.5", PK8 (LLR49318)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- BAXTON STUDIO Unna Modern and Contemporary Oak Brown Finished Wood 2-Door TV Stand (190-11996-ZORO)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- VERSARE Hush Panel Window 6' x 2' Frosted (1854011)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6' Navy Blue Fabric (1472703)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' Charcoal Gray Fabric w/ Cable Channel (1856336)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Cloud Gray Fabric (1190908)
- LUXOR Modular Wall Room Divider System - Black Frame - 70in. x 48in. Starter Wall - Wide Paneling (MW-7048-FWCGWB)
- Versare Room Dividers