Versadrive

Loaded Stakit Top Toolcase - Impact Starter Kit Metric


product price: $857.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Details

Item Loaded Stakit Top Toolcase - Impact Starter Kit Metric

Description

Available as either complete kitted sets or in 'Build Your Own' formats, the top case can hold up to 16 tools across either the VersaDrive or CarbideMax ranges, or a combination of both, plus 5 VersaDrive adapters.The Impact Starter Kit, available here, features essential Impact rated tooling that solves almost all common hole making challenges on site.The Rotary Starter Kit, available here, includes a selection of CarbideMax Broach Cutters and VersaDrive HoleCutters that can be used for cutting and broaching with a wide range of rotary equipment including pistol drills, magnet dills and pillar drills.Meanwhile 'Build your own' cases, come with space for your existing tooling and are available with a selection of foam inserts. Simply choose the ones that fit your current products & easily organise, protect and transport your gear.N.B. STAKIT Mid Case required to connect Top Case to Base Cases14, 18 & 22mm VersaDrive ReamersM6, M8, M10 VersaDrive DrillTapsM12, M16, M20 VersaDrive ImpactaTaps6.8, 8, 8.5, 10, 10.5, 12 & 14mm TurboTips1/4 in., 1/2 in. & 130mm VersaDrive Rapid-Lock AdaptersWaterproofDustproofDurable injection moulded plasticClear lid for easy visualisation of contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.