Shop All Spiral Flute Drill Bits
Versadrive
HMT ULTRA Coated Hardox Drill Bit 8mm
Mfr # 209020-0080
Zoro # G409198886
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 209020-0080
- Zoro # G409198886
- Country of Origin Bulgaria
- Category Spiral Flute Drill Bits
Description
VersaDrive Ultra Drill Bits - for Hardox, Wear Plate, and Armour Plate applications. The new VersaDrive Ultra Drill bits are designed for the toughest applications in the mining, quarrying, and military engineering market.High grade tool steel combined with the specialist high-performance Ultra coating provides the ability to drill the toughest materials. - VersaDrive Hexagon shank- Specialist high performance coating for drilling the hardest materials- Use for applications in industries including quarrying, mining and military engineering.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Edger, 8"x8" 1/2"R 3/4"L (CF035PF)
- MARSHALLTOWN Hand Float, 1512 in L Blade, 3 in W Blade, Aluminum Blade, Curved Blade (MF380R/MF380)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 9-5/8" L, Chrome Finish (440G14)
- VERSADRIVE HMT ULTRA Coated Hardox Drill Bit 9/16 in. (209021-0050)
- X1 TOOLS 1/2 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2080x1)
- DRILL AMERICA 11/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML11/64)
- IRWIN BIT DRILL TURBOMAX 5/32"" (73310)
- DRILL AMERICA #51 HSS Heavy Duty Split Point Stub Drill Bit (D/AST51)
- X1 TOOLS 3/8 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2140x1)
- DRILL AMERICA 7/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/64)
- Versadrive Spiral Flute Drill Bits