Shop All Step Drill Bits
Versadrive
HMT Step Drill Bit Set: 12, 22, 30mm
Mfr # 505020-SET1
Zoro # G409198916
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 505020-SET1
- Zoro # G409198916
- Country of Origin China
- Category Step Drill Bits
Description
The first step drill optimised for use with impact wrenches & impact drivers allowing the user to create holes in seconds.Featuring a spiral flute design with self-starting drill tip, for fast, smooth drilling with a rotary drill or impact wrench and market leading 5mm thick drilling capacity.VersaDrive Step Drills have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Market Leading 5mm thick drilling capacityFast, smooth drilling with minimal kickbackSpecially hardened for impact wrench usePrecision ground flutes with easy chip clearance135Deg split point angle for easy starting & accuracyGoldMax low-friction titanium coating to stop burn outHigh strength, non-slip shank design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/8"R (CF768)
- WERA Ratcheting Wrench, Head Size 14mm (05073274001)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 17/32, PK5 (52001)
- INTEGRATED SUPPLY NETWORK Torque Wrench Ratcheting 3/4" Drive, 100 - 600 Ft/Lb., 42" (KTI-72175)
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- VERSADRIVE HMT ImpactaStep Cutter 13/16, 7/8, 15/16, 1, 1-1/16 (506030-0030)
- VERSADRIVE HMT Step Drill 3/16-7/8 in. 1/16 in. Increments (505030-0020)
- VERSADRIVE HMT ImpactaStep Cutter, 14-16-18-20-22mm (506010-0220)
- VERSADRIVE HMT ImpactaStep Cutter Set 9/16, 13/16, 1-1/16 in. (506030-SET1)
- VERSADRIVE HMT Step Drill Bit Set: 1/2, 7/8, 1-3/8 in. (505030-SET1)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (VAC4HEX)
- Versadrive Drill Bits