Shop All Spiral Flute Taps
Versadrive
HMT Spiral Flute ImpactaTap M30 x 3.5mm
Mfr # 309010-0300
Zoro # G209198826
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 309010-0300
- Zoro # G209198826
- Country of Origin India
- Category Spiral Flute Taps
Description
VersaDrive Spiral Flute Taps are designed for tapping deep & blind holes and can be used with the VersaDrive Clutched collet or adapted for use in a reversible Magnet Drill, impact wrench or even used with any standard Hand Tap wrench.VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel. Ground Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, V (ZWEP321418MC)
- APEX TOOL GROUP Mm 3Pc Adj Wrench Set (213200)
- RIDGID Bolt Cutters, Steel, 38 in (S36)
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/2 - 13 UNC (309020-0040)
- VERSADRIVE HMT Spiral Flute ImpactaTap 3/8 - 16 UNC (309020-0030)
- VERSADRIVE HMT Spiral Flute ImpactaTap 5/16 - 18 UNC (309020-0020)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TICN (SSU06P11-NEB-TICN)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, Oxide (1311702101)
- SOWA HIGH PERFORMANCE TAPS 1/2"-13 UNC Yellow Ring HSSE-V3 Spiral Flute Taps (123380)
- Versadrive Spiral Flute Taps