Shop All Countersinks
Versadrive
HMT MultiSink Pilot 11/16
Mfr # 601051-0020
Zoro # G209199496
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 601051-0020
- Zoro # G209199496
- Country of Origin United Kingdom
- Category Countersinks
Description
The MultiSink is a worldwide unique new Combination CountersinkTool designed and developed by HMT for use with Magnetic Drills.The tool allows the user to combine the multisink with the VersaDrive product range to Broach & Countersink, Drill & Countersink, Tap & Countersink or even Drill, Tap & Countersink in one operation - providing huge time-saving benefits.Innovative Combination Countersinking ToolSave Time Completing Countersunk HolesGoldMax low-friction titanium coating to stop burn-outBroach & Countersink in one operationDrill & Countersink in one operationTap & Countersink in one operationDrill-Tap & Countersink in one operation
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
- NOVA Large Jaw Assortment Bundle (Includes Js130N, Pjsn, & 6017) (6037)
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- VERSADRIVE HMT Countersink 5/8 in. x 82 Degree (603065-0400)
- VERSADRIVE HMT 90Deg DrillSink 13 Drill x 25mm M12 (603070-13250)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree (603065-0500)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1/2" x (HSP1-1/2-82)
- Versadrive Countersinks, Center Drills & Spotting Drills