Shop All Straight Flute Taps
Versadrive
HMT ImpactaTap M6 x 1.0mm
Mfr # 308010-0060
Zoro # G209199298
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 308010-0060
- Zoro # G209199298
- Country of Origin Bulgaria
- Category Straight Flute Taps
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills up to M10 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.Ground Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designWide range of sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- POWERBUILT 6" Stubby Adjustable Wrench (940480)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- VERSADRIVE HMT ImpactaTap 5/16 - 18 UNC (308050-0020)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 1.5mm (97324)
- Versadrive Straight Flute Taps