Shop All Impact Bits
Versadrive
HMT ImpactaTap 1/2'', 20 UNF
Mfr # 308051-0040
Zoro # G811189359
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 308051-0040
- Zoro # G811189359
- Country of Origin China
- Category Impact Bits
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by Impact Wrenches and Impact Drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills up to M12 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- PFERD 4" Half Round File - Second Cut (11151)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2 mm Tip Size, 63 mm Long, 20 mm Short (WH-2MM)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15365)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11mm (209015-0110)
- VERSADRIVE HMT TurboTip Impact Drill Bit Set, 3/16, 1/4, 5/16, 1/2 in. (209016-SET1)
- VERSADRIVE HMT TurboTip Impact Drill Bit Set, 6.8, 8, 8.5, 10, 10.5, 12, 14mm (209015-SET3)
- VERSADRIVE HMT TurboTip Impact Drill Bit 1/4 in. (209016-0040)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11/32 in. (209016-0080)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/32 in. (209016-0030)
- VESSEL IMPACT BALL Torsion Bit PH2x90, PK10 (IBPH290P10K)
- Versadrive Impact Bits