Shop All Spiral Flute Drill Bits
Versadrive
HMT HSS-Cobalt Drill Bit 12mm M14 Tap Size
Mfr # 209010-0120
Zoro # G809199292
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 209010-0120
- Zoro # G809199292
- Country of Origin Bulgaria
- Category Spiral Flute Drill Bits
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135Deg Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Fast drilling with minimal kickbackDual hardened for impact wrench use up to 10mmPrecision Ground Flutes with easy chip clearance135Deg Split Point for easy starting and high accuracy8% Cobalt for long life and enduranceGoldMax low-friction titanium coating to stop burn outHigh Strength, Non-Slip Shank Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED CRIMPING TOOL Hammer Indent Cast 8ga-4/0 (EZB790C)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U118GF)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 78" L (1737-7800)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010308)
- VERSADRIVE HMT ULTRA Coated Hardox Drill Bit 9/16 in. (209021-0050)
- DRILL AMERICA 15/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/32)
- DRILL AMERICA 11/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST11/32)
- DRILL AMERICA #4 HSS Heavy Duty Split Point Stub Drill Bit (DWDST4)
- X1 TOOLS 1/4 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2050x1)
- ARTU Slotted Drill Bit, 5/16" x 6 1/4 (02150)
- DRILL AMERICA 1/2" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/2)
- Versadrive Drill Bits