Shop All Spiral Flute Drill Bits
Versadrive
HMT HSS-Cobalt Drill Bit 10.5mm
Mfr # 209010-0105
Zoro # G309199259
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 209010-0105
- Zoro # G309199259
- Country of Origin Bulgaria
- Category Spiral Flute Drill Bits
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135Deg Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Fast drilling with minimal kickbackDual hardened for impact wrench use up to 10mmPrecision Ground Flutes with easy chip clearance135Deg Split Point for easy starting and high accuracy8% Cobalt for long life and enduranceGoldMax low-friction titanium coating to stop burn outHigh Strength, Non-Slip Shank Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter TORX E4 50mm 1/4 Hex Drive (113.50-E4)
- RIDGID Replacement Parts, Pawl, Drive (30988)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- VERSADRIVE HMT ULTRA Coated Hardox Drill Bit 9/16 in. (209021-0050)
- IRWIN 516 Titan Drill Bit (63920)
- BOSCH COBALT DRILL 15/64" CARDED (VA12665)
- DRILL AMERICA 21/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST21/64)
- CMT Downcut Spiral Bit, 1/4" (192.008.11)
- IRWIN BIT DRILL 3/8"" X 18"" (1890709)
- GUHRING Carbide 3Fl 8.5Mm Drill Bit (05518-8.500)
- Versadrive Spiral Flute Drill Bits