Shop All Stub Drills
Versadrive
HMT Cobalt Blacksmith Drill Bit 20mm
Mfr # 209010-0200
Zoro # G509199455
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 209010-0200
- Zoro # G509199455
- Country of Origin Bulgaria
- Category Stub Drills
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135Deg Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Fast drilling with minimal kickbackDual hardened for impact wrench use up to 10mmPrecision Ground Flutes with easy chip clearance135Deg Split Point for easy starting and high accuracy8% Cobalt for long life and enduranceGoldMax low-friction titanium coating to stop burn outHigh Strength, Non-Slip Shank Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide (DCGT070202-PM2 WXN10)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- WARNER Putty Knife, Stiff, 1-1/2" (90109)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA4)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 22mm (209010-0220)
- VERSADRIVE HMT Cobalt Blacksmith Drill 14mm M16 Tap Size (209010-0140)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 16mm (209010-0160)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- Versadrive Drill Bits