Shop All Countersinks
Versadrive
HMT 90Deg DrillSink 13 Drill x 25mm M12
Mfr # 603070-13250
Zoro # G209199519
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 603070-13250
- Zoro # G209199519
- Country of Origin Bulgaria
- Category Countersinks
Description
The VersaDrive Drillsink is an innovative combined drilling & countersinking tool to save metalworkers time & increase hole accuracy by drilling & then countersinking fixing holes in one operation.This combination tool provides perfect countersinking accuracy every time by locating the drilled hole in perfect alignment to the countersink. This helps prevent tool chatter and blunting commonly found with standard countersinks.VersaDrive DrillSinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Suits M12 set screws DIN 74Drill & Countersink in one easy operationPerfect concentricity creates the perfect CountersinkGround flutes for high accuracy and long lifeHigh-Grade tool steelHigh strength, non-slip shank designGoldMax low-friction titanium coating to stop burn-outPrevents the chattering of standard countersinks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1779248)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #23 (46693)
- STEEL GRIP 30 in. H Bench Grinder Stand Black 1 pc (ST-2)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- VERSADRIVE HMT Countersink 5/8 in. x 82 Degree (603065-0400)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree (603065-0500)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- DRILL AMERICA 1/2"-#3 HSS Threaded Shank Stop Countersink (TSC1/2-3)
- Versadrive Countersinks, Center Drills & Spotting Drills