Shop All Countersinks
Versadrive
HMT 90Deg Countersink 20.5mm M10
Mfr # 603060-0205
Zoro # G509198809
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 603060-0205
- Zoro # G509198809
- Country of Origin Turkey
- Category Countersinks
Description
The VersaDrive Countersink is a premium quality countersink with fully ground flutes and Titanium coating to help reduce wear and blunting.VersaDrive Countersinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Utilise the convenience and power of an impact wrench to quickly debur and countersink holes up to 16.5mm with minimal torque kick-back against the operator.90Deg Point Angle for Countersunk Bolt HeadsSafer use with minimal kickbackSpecially hardened for impact wrench use up to 16.5mmHigh-Grade Tool Steel for high accuracy & long lifeGoldMax low friction Titanium Coating to stop burn outHigh Strength, Non-slip shank design1st Impact rated countersinks on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- WESTWARD Motor, 120V/60HZ/250W (CP-50-04)
- WILLIAMS Williams Ratchet Wrench, 1/4" Square D (30012)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree (603065-0500)
- VERSADRIVE HMT Countersink Set, 3/8, 1/2, 5/8, 3/4, 1 in., 82 Degree (603065-5SET)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- VERSADRIVE HMT Countersink 5/8 in. x 82 Degree (603065-0400)
- VERSADRIVE HMT 90Deg DrillSink 13 Drill x 25mm M12 (603070-13250)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- BIG HORN Type 'C' Countersink, 3/8 Inch, Fits #7 Screw Bit W. L. Fuller C7 (18991)
- Versadrive Countersinks