Shop All Countersinks
Versadrive
HMT 90Deg Countersink 12.4mm M6
Mfr # 603060-0124
Zoro # G909198805
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 603060-0124
- Zoro # G909198805
- Country of Origin Turkey
- Category Countersinks
Description
The VersaDrive Countersink is a premium quality countersink with fully ground flutes and Titanium coating to help reduce wear and blunting.VersaDrive Countersinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Utilise the convenience and power of an impact wrench to quickly debur and countersink holes up to 16.5mm with minimal torque kick-back against the operator.90Deg Point Angle for Countersunk Bolt HeadsSafer use with minimal kickbackSpecially hardened for impact wrench use up to 16.5mmHigh-Grade Tool Steel for high accuracy & long lifeGoldMax low friction Titanium Coating to stop burn outHigh Strength, Non-slip shank design1st Impact rated countersinks on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 5YUU1 (5YUU1)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #5 (C70138)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- VERSADRIVE HMT 90Deg DrillSink 13 Drill x 25mm M12 (603070-13250)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- VERSADRIVE HMT Countersink Set, 3/8, 1/2, 5/8, 3/4, 1 in., 82 Degree (603065-5SET)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- M.A. FORD Countersink, Carbide, 1/4" Shank dia. (61037504)
- Versadrive Countersinks