Shop All Tap Sets
Versadrive
Combo Set, 6.8/8.5/10.5/14mm TurboTip + M8, M10, M12, M16 Taps
Mfr # 328015-SET2
Zoro # G009199153
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 328015-SET2
- Zoro # G009199153
- Country of Origin United Kingdom
- Category Tap Sets
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills up to M10 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.Patented Drill Point50% Faster Drilling with 30% less pressureIncredible Finished Hole qualityInstant drill start with no slippingNo 'snatch' when drill bit breaks throughGround Flutes create the perfect tapped holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designFantastic Tool LifeFully Impact Rated on structural steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9242E)
- MIDWEST RAKE Scraper, 16" SS Blade, 66" Alum Handle (78916)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR3)
- VERSADRIVE Combo Set, #7, #F, 5/16, 27/64 TurboTip + 1/4, 5/16, 3/8, 1/2 in. Taps (328016-SET2)
- VERSADRIVE HMT ImpactaTap Set, 1/2, 5/8, 3/4, 1 in. (308050-SET2)
- VERSADRIVE HMT HD Combi Drill-Tap Set, 1/2, 5/8, 3/4, 1 in. UNC Combi Drill Taps (301140-SET1)
- VERSADRIVE HMT Spiral Flute Combi Drill Tap Set, 1/4, 5/16, 3/8, 1/2 in. UNC (301126-SET1)
- VERSADRIVE HMT Spiral Flute ImpactaTap Set, 1/2, 3/4, 1 in. UNC (309020-SET2)
- VERSADRIVE HMT FARRIERTAP Kit; Set Contains 3/8 - 16 BSW FarrierTap & Combi Drill Tap (301127-SET1)
- WIDIA Hand Tap Set, 3 PC, HSS, 1-8, H4 Limit (14547)
- Versadrive Taps