Shop All Oscillating Tool Accessories
Versa Tool
Diamond Grout Blade, Triangular Carbide Rasp, Semi-Round Rasp Set
Mfr # SB-K15
Zoro # G904387846
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide, Diamond
- Color Golden, Silver
Product Information
- Brand Versa Tool
- MFR # SB-K15
- Zoro # G904387846
- UPC # 645710836817
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Carbide, Diamond |
Color | Golden, Silver |
Description
Versa Tool SB-K15 80mm Triangular Carbide RASP, 63mm Semi-Circular Carbide RASP, 63mm Semi Round Electroplated Diamond Grout Blade, 8mm Offset Mount Set for Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools (SB1O,1L,1K) 1 each.Type K:
Made with brazed shards of abrasive carbide material, the 63-mm rasp will effectively remove grout lines during a tile replacement project. The semi-circular design allows the blade to cut completely into corners without damaging the opposing material. The brazed carbide design allows this product to grind hard materials such as concrete, brick and dried epoxies and paint. Great for removing thin-set and mortar, repairing grout and removing stubborn caulking and glues. Flush cut arbor design for ease of use in demanding situations.Type L:
Made with brazed shards of abrasive carbide material, this triangular rasp will effectively remove and grind the toughest materials. The triangular design allows this tool to work in corners and the carbide design allows this product to grind materials such as concrete and brick. Great for removing thin-set and mortar material during tile repair projects. Flush cut arbor design for ease of use in demanding situations.Type O:
Versa-Tool Semi-Round diamond grout removal blades will effectively remove grout joints during tile repair tasks. The diamond coated surface outlasts carbide grit versions 10 to 1 and can be used for grinding and limited cutting of material such as glass, tile, ceramic as well as brick and masonry materials. The semicircular design allows the blade to access right into corner without damaging over cuts.
Made with brazed shards of abrasive carbide material, the 63-mm rasp will effectively remove grout lines during a tile replacement project. The semi-circular design allows the blade to cut completely into corners without damaging the opposing material. The brazed carbide design allows this product to grind hard materials such as concrete, brick and dried epoxies and paint. Great for removing thin-set and mortar, repairing grout and removing stubborn caulking and glues. Flush cut arbor design for ease of use in demanding situations.Type L:
Made with brazed shards of abrasive carbide material, this triangular rasp will effectively remove and grind the toughest materials. The triangular design allows this tool to work in corners and the carbide design allows this product to grind materials such as concrete and brick. Great for removing thin-set and mortar material during tile repair projects. Flush cut arbor design for ease of use in demanding situations.Type O:
Versa-Tool Semi-Round diamond grout removal blades will effectively remove grout joints during tile repair tasks. The diamond coated surface outlasts carbide grit versions 10 to 1 and can be used for grinding and limited cutting of material such as glass, tile, ceramic as well as brick and masonry materials. The semicircular design allows the blade to access right into corner without damaging over cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 1/2 in Wire Stripper 16 to 22 AWG (45-638)
- SLICE General Purpose Fixed Blade Straight Safety Cutter (00200)
- AMPCO SAFETY TOOLS Pneumatic Bull Chisel, Bull Point, Hex (C-8A)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY7)
- VERSA TOOL 15 PC Oscillating Saw Blade Set for Sonicrafter (SB3A, 3B, 3C, 3D, 1H, 1I, 1J) (SB-K7)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10A)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (MB25B)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 10 (AB10O)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25A)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25D)
- Versa Tool Oscillating Tool Accessories