Shop All Oscillating Tool Accessories
Versa Tool
3 PC 45mm Oscillating Multi Tool Saw Blade Set
Mfr # SB-K1
Zoro # G104387981
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon Steel, Bi-Metal
- Color Black
Product Information
- Brand Versa Tool
- MFR # SB-K1
- Zoro # G104387981
- UPC # 645710003936
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | High Carbon Steel, Bi-Metal |
Color | Black |
Description
Versa Tool SB-K1 3 PC 45mm Standard 'E' Cut Wood and Plastic, Bi-Metal & Japan Cut Tooth HCS Multi-Tool Saw Blades Set for Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools (SB1A,1B,1C) 1 each.Type A:
The 45mm Standard 'E' Cut HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.
Type B:
The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.
Type C:
The 45mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
The 45mm Standard 'E' Cut HCS saw blade is Ideal for flush cuts and cut-outs in hard, nonmetallic materials such as hardwoods, plywood and particle board this wood blade can also tackle materials such as plastics, fiberglass and Plexiglas. The Versa-Tool HCS blade is manufactured with a durable 19 TPI cutting edge that resists wear and cuts quickly.
Type B:
The 45mm Bi-Metal Saw Blade is Ideal for demolition, plumbing, remodeling and general wood and metal cutting. The Versa-Tool Bi-Metal oscillating saw blade cuts nail embedded wood, fiberglass, tubing, PVC, copper Pipe, metal mesh, sheet metal and other metallic and non-metallic materials.
Type C:
The 45mm Japan tooth saw blade is Ideal for flush cuts and cut-outs for switches, outlets, hardwood floors, base boards, trim and molding. The Versa-Tool Japan tooth blade will saw into corners and cut angles with precision. With sharp teeth, the precision blade cuts through laminated material without chipping and the large tooth design resists loading and improves cutting speeds. Plunge cut drywall for countless tasks such as installation of recessed lighting and ceiling fans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS Plus Rebar Cutters (DWA54580)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- SWANSON TOOL 48" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB48M)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw, PK 3 (SB3B-D)
- VERSA TOOL 3 PC Multi Tool Saw Blade Set (MB1B, 1C, 1D) (MB1B1C1D)
- VERSA TOOL 13Pcs Blade Set for Ridgid Oscillating Tools (MBMASTER) (ABMASTER)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 50 (AB50A)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25D)
- DIABLO Starlock 2 in. W High Carbon Steel Oscillating Scraper Set 2 pc (DOSSCRP2)
- Versa Tool Oscillating Tool Accessories