Shop All Utility Carts
Versa Products
Laminate/Steel/Wood Computer Cart, 2 Shelves, 45 lb
Mfr # VT4020000-00-01
Zoro # G5896226
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Width (In.) 24
- Shelf Depth (In.) 1 1/4 in
- Server Shelf Depth (In.) 19 in
- Number of Shelves 2
- Shelf Thickness (In.) 1 1/4 in
Product Information
- Brand Versa Products
- MFR # VT4020000-00-01
- Zoro # G5896226
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Width (In.) | 24 |
Shelf Depth (In.) | 1 1/4 in |
Server Shelf Depth (In.) | 19 in |
Overall Height (In.) | 55 in |
Server Shelf Width (In.) | 24 in |
Overall Width | 24 in |
Overall Depth | 19 in |
Overall Height | 55 in |
Shelf Width | 24 in |
Caster Diameter | 2 1/2 in |
Adjustable Shelf Height | Yes |
Shelf Depth | 1 1/4 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 55 in, Overall Depth 19 in, Overall Width 24 in, Weight Capacity 45 lb, Number of Shelves 2, Shelf Width 24 in, Color Black, Material Laminate, Steel, Wood, Number of Casters 4, Caster Diameter 2 1/2 in, Caster Type (2) Locking, (2) Swivel, Standards ANSI, BIFMA, Finish Laminate, Locking Casters Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 12" (JETBGV12X12)
- SOUTHWORTH Lift Hand Control, 9 ft. Cable Length (HC-1)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00648)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 20 ft L, 4 in W, Nylon, Black (EET2-904CW-20)
- VERSA PRODUCTS Computer Cart, Laminate/Steel/Wood, 2 Shelves, 45 lb (VT4020000-00-02)
- LUXOR 24” x 18” Plastic Utility Cart, Three Shelf, Black (SEC111HD-B)
- LUXOR Mechanic's Three-Shelf Cart (MC-3)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- LITTLE GIANT Steel Raised Handle Utility Cart, 2 Shelves, 1200 lb (LK30605PYBKAH)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 6" x 2" Polyurethane Wheel - Axle Size 3/4" (CW-620-PSRB)
- Versa Products Utility Carts