Shop All Keyboard and Mouse Trays & Covers
Versa Products
Keyboard Arm and Tray, 10" Ext, 24" W
Mfr # VT7042410-00-03
Zoro # G1977232
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Bolt-On
- Type 10 in Extension
- Overall Depth (In.) 10 in
- For Use With CD3624-BC, CD3624-BG, CD4824-BC, CD4824-BG, ELE-TB3624-BG, ELE-TB6024-BC, ELE-TB6024-BG, ELE-TB3624-BC, VC3624-BC, VC3624-BG, VC6024-BC, VC6024-BG
Product Information
- Brand Versa Products
- MFR # VT7042410-00-03
- Zoro # G1977232
- Country of Origin United States
- Category Keyboard and Mouse Trays & Covers
Dimensions
Overall Depth (In.) | 10 in |
Overall Height (In.) | 3/4 in |
Overall Width (In.) | 24 in |
Overall Width | 24 in |
Overall Height | 3/4 in |
Overall Length | 10 in |
Details
Item | Keyboard Arm and Tray |
Color | White |
Mounting | Bolt-On |
Type | 10 in Extension |
For Use With | CD3624-BC, CD3624-BG, CD4824-BC, CD4824-BG, ELE-TB3624-BG, ELE-TB6024-BC, ELE-TB6024-BG, ELE-TB3624-BC, VC3624-BC, VC3624-BG, VC6024-BC, VC6024-BG |
Finish | Powder Coated |
Power Cord | No |
Arm Style | Lift and Locking Mechanism |
Mounting Mechanism | Bolt-On |
Description
Keyboard Arm and Tray, Overall Height 3/4 in, Overall Length 10 in, Overall Width 24 in, Color White, Mounting Mechanism Bolt-On, Arm Style Lift and Locking Mechanism, For Use With CD3624-BC, CD3624-BG, CD4824-BC, CD4824-BG, ELE-TB3624-BG, ELE-TB6024-BC, ELE-TB6024-BG, ELE-TB3624-BC, VC3624-BC, VC3624-BG, VC6024-BC, VC6024-BG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON General, Nature Binocular, 8x Magnification, Porro Prism, 379 ft @ 1000 yd Field of View (TZ-821)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Xantrex Powerpack 400 Jumpstarter (MAX3945697)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft Blue (100112BL)
- SPLENDIDE Splendide MK01 SecureFit Mounting Brackets (MK01)
- KENSINGTON DRAWER, KYBRD, UNDER DESK (KMW60004)
- PROTECT COMPUTER PRODUCTS Logitech K120/Mk120 Custom Keyboard Cover. Keeps Keyboards Free From (LG1408-104)
- PROTECT COMPUTER PRODUCTS Logitech K270/Y-R0042 Custom Keyboard Cover. Keeps Notebooks Free (LG1487-111)
- OFFICESOURCE Keyboard Systems Spring Assist System (OSF600BK)
- GLOVEWORKS HD Fulterer 0.75 Extension Keyboard Slide - Zinc, 14 in. (FR5060 14 ZC)
- OFFICESOURCE Keyboard Systems Slide Out Keyboard System (OSF500BK)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTb (WEKTB)
- Versa Products Keyboard and Mouse Trays & Covers