Shop All Desks
Versa Products
Enclosed Classroom Desk, 24" D, 48" W, 29" to 31" H, Gray, Laminated Wood
Mfr # VT1094824-01-03
Zoro # G5896357
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Enclosed Classroom Desk
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 30 in
- Material Laminated Wood
Product Information
- Brand Versa Products
- MFR # VT1094824-01-03
- Zoro # G5896357
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 30 in |
Width | 48" |
Height | 29" to 31" |
Caster/Glide Diameter | 2 in |
Description
Enclosed Desk, Caster/Glide Diameter 2 in, Caster/Glide Type Leveling Glides, Desktop Color Gray Matrix, Desktop Material Laminated Wood, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 30 in, Overall Width 48 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE RIGHT SWING 32-1/4W 2502680103 Soft-close Sold Separate (2502680103)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- HON Versé Quick Connect 180° Connecting Hardware, Gray, 2/Pack (HBV-QC180.Q)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- VERSA PRODUCTS Enclosed Classroom Desk, 30" D, 60" W, 29" to 31" H, Gray, Laminated Wood (VT1096030-01-02)
- VERSA PRODUCTS Electric Adjustable Table, 24 in D, 36 in W, Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- VERSA PRODUCTS Art Table, 30" D, 48" W, 26" to 42" H, Cherry, High Density Fiberboard (VT2014830-01-02)
- ALERA Alera Bookcase with 6 Shelves - 31-3/4"W x 14"D x 80-3/8"H - Medium Cherry - Valencia Series (ALEVA638232MC)
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- BACK2BASICS Rolling Adjustable Laptop Cart, Graphite - 30-35 x 29.5 x 17.5 in. (BA2647850)
- Versa Products Desks