Shop All Desks
Versa Products
Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood
Mfr # VT1093624-01-03
Zoro # G5896375
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Enclosed Classroom Desk
- Overall Width 36 in
- Overall Depth 24 in
- Overall Height 30 in
- Material Laminated Wood
Product Information
- Brand Versa Products
- MFR # VT1093624-01-03
- Zoro # G5896375
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 30 in |
Height | 29" to 31" |
Width | 36" |
Caster/Glide Diameter | 2 in |
Description
Enclosed Desk, Caster/Glide Diameter 2 in, Caster/Glide Type Leveling Glides, Desktop Color Gray Matrix, Desktop Material Laminated Wood, Frame Color Black, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 30 in, Overall Width 36 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Watercolor Feathers I' Canvas Art, 24x24 (WAG05888-C2424GG)
- HASTINGS HOME 3-piece Butterfly Metal Wall Art Set, Hand Painted Decorative 3D Nature Butterflies for Home/Office (949858JFN)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- VERSA PRODUCTS Enclosed Classroom Desk, 30" D, 60" W, 29" to 31" H, Gray, Laminated Wood (VT1096030-01-02)
- VERSA PRODUCTS Art Table, 30" D, 48" W, 26" to 42" H, Cherry, High Density Fiberboard (VT2014830-01-02)
- VERSA PRODUCTS Electric Adjustable Table, 24 in D, 36 in W, Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 48" W, 29" to 31" H, Gray, Laminated Wood (VT1094824-01-03)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105MH)
- HON Return Shell, 24 in D, 60" W, 29-1/2 in H, Mahogany/Charcoal (H38946L.N.S)
- UTOPIA ALLEY 31.5 x 7 x 31.5 in. Fold-Out Convertible Desk with Large Storage Cabinet, White (UT585496)
- Versa Products Desks