Shop All TV Mounts & Stands
Versa Products
Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays
Mfr # VT3080000-00-02
Zoro # G5896235
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Gray
- Construction Steel
- Max. Extension 60 1/2 in
- Tilting Angle (Deg.) 45
Product Information
- Brand Versa Products
- MFR # VT3080000-00-02
- Zoro # G5896235
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 2-1/4 |
Overall Height (In.) | 60 1/2 in |
Overall Depth (In.) | 12 in |
Overall Width (In.) | 24 in |
Overall Height | 60 1/2 in |
Overall Width | 24 in |
Overall Depth | 12 in |
Compatible Diagonal Screen Size Maximum | 32 in |
Compatible Diagonal Screen Size Minimum | 22 in |
Description
Computer Station, Color Gray, Finish Powder Coated, Overall Load Capacity 45 lb, Material Steel, Overall Width 24 in, Mounting Location Wall, Overall Height 60 1/2 in, Overall Depth 12 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 22 in, Compatible Diagonal Screen Size Maximum 32 in, Maximum Downward Tilt Angle 45 Degrees , Maximum Swivel Angle 0 Degrees , Includes CPU Holder, Keyboard Tray, Product Type Monitor Mount, Standards ANSI, BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 4368 Water Resistant USB Accessory Panel - 12V Socket, 2x 2.1 (4368)
- TRIPP LITE Tripp Lite Network Cable Tester (Cat5e/Cat6/coax, Phone) RJ45(F)/RJ11(F) (N044-000-R)
- HOMEVISION TECHNOLOGY Homevision Technology HD9003PVR HDTV Digital Satellite Receiver (HD9003PVR)
- MIGHTY MAX BATTERY 6V 7Ah Battery for Caremaker Homecare ECDAPU CARDIOVENTER DEFIBRILATOR (ML7-61211111)
- VERSA PRODUCTS Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays (VT3080000-00-01)
- VERSA PRODUCTS Ultra Flat Computer Station, use with Monitors, CPUs, Keybord Trays (VT3070000-00-01)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940B)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Tempered Glass, Black (I 2588)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 60" (TR-60)
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- Versa Products TV Mounts & Stands