Shop All Pump Parts
Versa-Matic
Repair Kit, Air, For 22A401, 22A404, 22A406
Mfr # 476.V043.000
Zoro # G6383876
original price:
$218.72
9% off
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22A401, 22A404, 22A406
- Includes Diverter, U-Cup
- Section Description Air
- Product Type Air End Repair Kit
- Number of Gaskets 3
Product Information
- Brand Versa-Matic
- MFR # 476.V043.000
- Zoro # G6383876
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
For Use With | 22A401, 22A404, 22A406 |
Includes | Diverter, U-Cup |
Section Description | Air |
Product Type | Air End Repair Kit |
Number of Gaskets | 3 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number | E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-SP |
Compatible Connection Media Type | Air |
Compatible with Series | 1-1/4" E-SERIES ALUMINUM; 1-1/2" E-SERIES POLYPROPYLENE; 1-1/4" E-SERIES STAINLESS; 1-1/4" E-SERIES STAINLESS FP |
Number of Valves | 1 |
Compatible with Brand | Versa-Matic |
Number of Seals | 2 |
Number of O-Rings | 8 |
Compatible Manufacturer Part Number | E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-SP |
Compatible with Manufacturer Part Number | E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-SP |
Compatible with Manufacturer Model Number [NEW] | E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-SP |
Compatible Grainger Part Number | 20LR34, 20LR35, 20LR36, 22A401, 22A404, 22A406, 4GGE9, 4GGF1, 4GGG3, 4GGG4, 4GGG5 |
Compatible Manufacturer Model Number | E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-SP |
For Use with Mfr. Model Number | E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-SP |
For Use With Mfr. Model Number | E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-SP |
Description
Air End Repair Kit, Compatible with Grainger Part Number 20LR34, 20LR35, 20LR36, 22A401, 22A404, 22A406, 4GGE9, 4GGF1, 4GGG3, 4GGG4, 4GGG5, Compatible with Manufacturer Model Number E4SJ5F5S0-3A, E4SJ5F5S0-FP, E4SJ5F5S0-SP, Includes Diverter, U-Cup, Product Type Air End Repair Kit, Compatible with Series 1-1/4 In. E-SERIES ALUMINUM; 1-1/2 In. E-SERIES POLYPROPYLENE; 1-1/4 In. E-SERIES STAINLESS; 1-1/4 In. E-SERIES STAINLESS FP, Compatible Connection Media Type Air
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Adaptor, 3/8-16 x 1/4-20, Connection, Brass (AD-14)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch (TDS112)
- CHEM-TECH XP Peristaltic Metering Pump 15GPD, 110PSI 115V, Adjustable (XP015LAHX)
- STAR WATER SYSTEMS Convertible Well Jet Pump, 3/4 HP (SJ07)
- VERSA-MATIC Bunan Elastomer Kit (V1.0 BN KIT-1)
- VERSA-MATIC Repair Kit, Air, For 22A398 (476.V007.000)
- VERSA-MATIC Repair Kit, Air, For 22A403 (476.V029.000)
- VERSA-MATIC Wet End Repair Kit (DRV1.25 BN KIT)
- VERSA-MATIC PTFE, Aluminum Elastomer Kit (V1 TF/AL KIT-1)
- VERSA-MATIC E1 A Air Side Kit (476.V015.000)
- ZORO SELECT Suctn/Dischrg Tubing, 20ftx1/4"in White (AK4002W)
- Versa-Matic Pump Parts