Shop All Diaphragm Pumps
Versa-Matic
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 49 GPM
Mfr # E1AA5T559C-ATEX
Zoro # G6185602
product price: $1,473.99
/ea
Free Shipping & Returns
$1,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 36 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Product Information
- Brand Versa-Matic
- MFR # E1AA5T559C-ATEX
- Zoro # G6185602
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 3/8 in FNPT |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 in |
Height | 14 35/64 in |
Width | 10 23/32 in |
Length | 9 21/64 in |
Overall Length | 9.1 in |
Overall Height | 14.5 in |
Overall Width | 10.8 in |
Media Discharge Connection Size | 1 in |
Solid Diameter (Maximum) | 0.13 in |
Fluid Connection Size | 1 in |
Air Intake Connection Size | 3/8 in |
Media Discharge Size | 1 in |
Overall Size | 9.1 in x 10.8 in x 14.5 in |
Media Intake Size | 1 in |
Media Intake Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Feet of Head (Maximum) 320 ft, Flow Rate (Maximum) 49 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Steam Operated, 316 SS, Jet (5NAT7)
- FLINT & WALLING Booster Pump System, 1/2 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage, 120 psi Max Pressure (VP05)
- PIUSI Electric Operated Drum Pump, 120VDC, 9 Max. Flow Rate (F00201A1J)
- FLINT & WALLING Assembly, Stage (138330)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 72 GPM (E4PA6X669)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (E1AA2R229C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 72 GPM (E4PA5F5T9)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (E2PA6D669C)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM (E2AA6X660C-ATEX)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 70 GPM (E4AA5T5A0-ATEX)
- PRICE PUMP Stainless 1-1/2In 1Hp 1-1/2In 575V-Ac Centrifugal Pump (SP150SS-42507-21211-PEO)
- Versa-Matic Diaphragm Pumps