Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 7/16"-14 Size
Mfr # 301136510
Zoro # G2726451
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.4375"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Product Information
- Brand Vermont Gage
- MFR # 301136510
- Zoro # G2726451
- UPC # 662631307318
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.4375" |
Overall Length | 3/4" |
Thread Size | 7/16"-14 |
Gage Diameter Range | 0.4374" to 0.4375" |
Gauge Diameter Range | 0.4374 in to 0.4375 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.3911 in |
Gauge Length - Go Member | 3/4 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 7/16 In.-14, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.3911 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Recip Saw w/ BONUS BATTERY (DCS382B/DCBP520)
- J.W. WINCO GN6336.4-ST-50-M10-35 Star Knob (6336.4-ST-50-M10-35)
- BON TOOL Bon 12-479 Invert Groover, 8" Diameter (12-479)
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Black Oxide (J5262B)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Plug Gage, Class X, 0.3078 in. dia. (141130780)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- Vermont Gage Plug Gauges