Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, #4-48 Size
Mfr # 301111010
Zoro # G2763490
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.2090"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Product Information
- Brand Vermont Gage
- MFR # 301111010
- Zoro # G2763490
- UPC # 662631302214
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2090" |
Overall Length | 5/16" |
Thread Size | #4-48 |
Gage Diameter Range | 0.2089" to 0.2090" |
Gauge Diameter Range | 0.2089 in to 0.2090 in |
Gauge Length - Go Member | 5/16 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.0985 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size #4-48, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.0985 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Star Key, Star/Flower Tip Style, Plastic (SSK-75)
- EXAIR Stay Set Ion Air Jet Blowoff Station (8495-9362)
- GREAK NECK SAW OFFSET SCREWDRIVER (OS2C)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B (301133040)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-13 UNC 2A (371140050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- VERMONT GAGE Taperlock Thread Plug Gage 9.026/9.206 Other Measurement Tool (M10.0-1.50 6H G/NG TPLK 302125530)
- Vermont Gage Precision Measuring Tools