Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, #2-56 Size
Mfr # 301105010
Zoro # G2763439
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.2210"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Product Information
- Brand Vermont Gage
- MFR # 301105010
- Zoro # G2763439
- UPC # 662631301019
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2210" |
Overall Length | 1/4" |
Thread Size | #2-56 |
Gage Diameter Range | 0.2209" to 0.2210" |
Gauge Diameter Range | 0.2209 in to 0.2210 in |
Pitch Diameter - Go Member | 0.0744 in |
Gauge Length - Go Member | 1/4 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size #2-56, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.0744 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- EARTH WORTH 8-inch Draw Knife, Straight Draw Shaver, wood Grip Handles, Blade Cover Debarking Tool (83-DT5223)
- DRILL AMERICA 1/4"x1/4" Pilots for Counterbore (DEWPIL1/4X1/4)
- BONDHUS 8Pc Star Tip Scrwdrv Set T9-T4 (34534)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Taperlock Gage, Go, 6H, M6-0-1.00 (302117510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102520)
- Vermont Gage Precision Gauges & Accessories