Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1/2"-20 Size
Mfr # 301141010
Zoro # G2726232
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1/2"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Product Information
- Brand Vermont Gage
- MFR # 301141010
- Zoro # G2726232
- UPC # 662631308216
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/2" |
Overall Length | 3/4" |
Thread Size | 1/2"-20 |
Gage Diameter Range | 0.4999" to 0.5000" |
Gauge Diameter Range | 0.4999 in to 0.5000 in |
Gauge Length - Go Member | 3/4 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.4675 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 1/2 In.-20, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.4675 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- KRAFT TOOL Disposable Grout Bags, 50 Count (WL009)
- EVOLUTION 1-3/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC118)
- TOLSEN 8 Half Round Steel File T12 Special Tool Steel, Two-Component Plastic Handle (32005)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176020)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/8"-24 Size (301134010)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- Vermont Gage Precision Gauges & Accessories