Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, #1-72 Size
Mfr # 301103510
Zoro # G2763463
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.2280"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Product Information
- Brand Vermont Gage
- MFR # 301103510
- Zoro # G2763463
- UPC # 662631300715
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2280" |
Overall Length | 1/4" |
Thread Size | #1-72 |
Gage Diameter Range | 0.2279" to 0.2280" |
Gauge Diameter Range | 0.2279 in to 0.2280 in |
Gauge Length - Go Member | 1/4 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.064 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size #1-72, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.064 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 14", 90-Teeth Circular Saw Blade (D1490CF)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 6" (806SW)
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- OSG Carbide End Mill, 4.30mm dia, 8.60mm Cut L (3182043)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B (301154040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.00-1.00 6H (302120030)
- Vermont Gage Plug Gauges