Shop All Plug Gauges
Vermont Gage
Taperlock Gage, Go, 6H, M6-0-1.00
Mfr # 302117510
Zoro # G0529335
original price:
$62.49
28% off
new price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length 12.7mm
Product Information
- Brand Vermont Gage
- MFR # 302117510
- Zoro # G0529335
- UPC # 662631341763
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 12.7mm |
Thread Size | M6 X 1 |
Pitch Diameter - Go Member | 5.35 mm |
Gauge Length - Go Member | 12.70 mm |
Dimension Type | Metric |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 6H, Thread Size M6 x 1.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 12.70 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 5.35 mm, Standards ASME B1.16M, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 16 Blue Magrail Low Profile No Studs (MR16B)
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5218MH)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-2.00 6H (302133030)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176010)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- Vermont Gage Precision Gauges & Accessories