Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401110020
Zoro # G2761652
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Product Information
- Brand Vermont Gage
- MFR # 401110020
- Zoro # G2761652
- UPC # 662631531829
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1" |
Thread Size | 1"-11.5 |
Handle Length | 4" |
Gage Diameter Range | 0.9999" to 1.0000" |
Gauge Diameter Range | 0.9999" to 1.0000" |
Dimension Type | Inch |
Description
If you are looking for a standard pipe thread plug gage, the Vermont Gage 401110020 Set Thread Plug Gage is what you need. This tool steel set thread plug gage has an 1" diameter and is in class L-1. The thread size of this standard pipe and pipe fitting gage is 1"-11.5. With an unfinished finish, this tool has a no go configuration with a 4" handle length. With its high quality material and design, the Vermont Gage 401110020 Set Thread Plug Gage will help to ensure that your threads are accurate every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.30mm (47843)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31605RF)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Taperlock Thread Plug Gage, #6-32 Size (301115020)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- Vermont Gage Precision Measuring Tools