Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401105520
Zoro # G2761488
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 3/8"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Product Information
- Brand Vermont Gage
- MFR # 401105520
- Zoro # G2761488
- UPC # 662631530921
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 3/8" |
Thread Size | 3/8"-18 |
Handle Length | 3-1/4" |
Gage Diameter Range | 0.3749" to 0.3750" |
Gauge Diameter Range | 0.3749" to 0.3750" |
Dimension Type | Inch |
Description
When you need to ensure that your pipe fittings are standard, the Vermont Gage 401105520 Thread Plug Gage is the tool for the job. This 3/8" - 18 NPT thread plug gage can be used on pipes and pipe fittings with a 1-1/2"-11.5 size. The unfinished tool steel of this gage makes it durable and easy to use. It has a NoGo type with an overall length of 3-1/4". When you need to ensure that your pipe fittings are standard, this VERMONT GAGE 401105520 Thread Plug Gage is the tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS 48-C DOMINATOR 48" CURVED PRY BAR (MY14119)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.25)
- MILWAUKEE TOOL 6 PC TORX Precision Screwdriver Set w/ Case (48-22-2610)
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- VERMONT GAGE Plug Gage, Class X, 0.1255 in. dia. (141112550)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- Vermont Gage Precision Measuring Tools