Shop All Ring Gauges
Vermont Gage
Ring Gage, Go/NoGo, 2A, 5/8-11
Mfr # 361147050
Zoro # G0397349
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 5/8 in-11
- Thread Type UNC
- Includes Certificate of Accuracy
Product Information
- Brand Vermont Gage
- MFR # 361147050
- Zoro # G0397349
- UPC # 662631439453
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5/8 in-11 |
Pitch Diameter - No-Go Member | 0.5589 in |
Thread Length | 3/4 in; 9/16 in |
Pitch Diameter | 0.5644 (Go), 0.5589 (No-Go) |
Compatible Holder Size | 4T |
Pitch Diameter - Go Member | 0.5644 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.5644 (Go), 0.5589 (No-Go), Pitch Diameter - Go Member 0.5644 in, Pitch Diameter - No-Go Member 0.5589 in, Thread Class 2A, Thread Length 3/4 in; 9/16 in, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack) (48-00-5094)
- ELESA Zinc-plated steel threaded stud, VCT.32 p-M6x20-LP-C9 (VCT-p-LP)
- IRWIN HSS Step Drill Bit 1 Size, 7/8 In w/Steps (UNIBIT 11)
- WESTWARD Silver/Deming Drill, 1 1/2,118 Deg (6WUZ5)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- Vermont Gage Precision Measuring Tools