Shop All Ring Gauges
Vermont Gage
Ring Gage, #8-32 Size, Tool Steel
Mfr # 361117550
Zoro # G2763043
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #8-32
- Thread Type UNC
- Material Tool Steel
Product Information
- Brand Vermont Gage
- MFR # 361117550
- Zoro # G2763043
- UPC # 662631433550
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #8-32 |
Pitch Diameter - No-Go Member | 0.1399 in |
Compatible Holder Size | 1T |
Pitch Diameter - Go Member | 0.1428 in |
Pitch Diameter | 0.1428 (Go), 0.1399 (No-Go) |
Thread Length | 3/16 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.1428 (Go), 0.1399 (No-Go), Pitch Diameter - Go Member 0.1428 in, Pitch Diameter - No-Go Member 0.1399 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #8-32, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 12 In, 23/24 TPI (12F813)
- GREAT NECK SAW HOLE 7IN1 3/4"" DEPTH (HC7C)
- WESTWARD Adjustable Wrench Set, 3/4 in, 1 in, 1 1/8 in Jaw Cap, Alloy Steel, Chrome, Metric/SAE, 3-Piece (1NYD2)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- Vermont Gage Precision Gauges & Accessories