Shop All Gauge Blocks and Clamps
Vermont Gage
Reversible Handle, Go/NoGo, 4-3/16in L
Mfr # 951040500
Zoro # G2587089
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hex
- Material Aluminum
- Holes 0
- Height (In.) 4-1/4
- Length (In.) 4-3/16
Product Information
- Brand Vermont Gage
- MFR # 951040500
- Zoro # G2587089
- UPC # 662631950743
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 10.31mm to 12.94mm |
Height (In.) | 4-1/4 |
Length (In.) | 4-3/16 |
Handle Length | 2 in |
Width (In.) | 0.8750 |
Compatible Gauge Diameter Range | 10.31 mm to 12.94 mm |
Details
Item | Reversible Plug Gauge Handle |
Shape | Hex |
Material | Aluminum |
Holes | 0 |
Type | Double-End |
Includes | 2 Collets |
Application | Holds Go/NoGo pin gages and thread plug gages |
Measuring Range | 10.31mm to 12.94mm |
For Gauge Type | Pin Gauge |
Handle Number | 5WSE |
Handle Color | Yellow |
Single End or Double End | Double End |
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 10.31 mm to 12.94 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 5WSE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hanger Tool Flipup Gry (N112-052)
- KRAFT TOOL Fresno Trowel, BS, 24x5" (CC830B-01)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UV65)
- DRILL AMERICA 5/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS5812)
- VERMONT GAGE Pin Gage, Plus, 0.032 In, Black (911103200)
- VERMONT GAGE Pin Gage, Plus, 0.042 In, Black (911104200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0365 (111303650)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage, Minus, 0.073 In, Black (911207300)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 5.01mm-9.99mm (102400300)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- Vermont Gage Precision Measuring Tools