Shop All Plug Gauges
Vermont Gage
Plug Gage, Tool Steel, 0.4852 in. dia.
Mfr # 141248520
Zoro # G6038256
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Product Information
- Brand Vermont Gage
- MFR # 141248520
- Zoro # G6038256
- UPC # 662631240042
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.4852" |
Overall Length | 2" |
Gage Diameter Range | 0.4061" to 0.5100" |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Sub-Range | 0.4851 in to 0.4900 in |
Diameter Range | 0.4061 in to 0.5100 in |
Diameter Increment | 0.0001 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Gauge Type | No-Go (Minus) |
Tolerance Class | X |
Hardness | RC 60/65 |
Included Certification | Certificate of Accuracy with NIST Traceability |
Surface Finish | 4 Microinch or Better |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.4852 in, Diameter Increment 0.0001 in, Diameter Range 0.4061 in to 0.5100 in, Diameter Sub-Range 0.4851 in to 0.4900 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- VEGA Torx 45 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T45SB)
- DRILL AMERICA #38 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO38)
- ATA Turning Insert, TNMG432, AG, AT201 GRD (90056)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401101020)
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. (141107000)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- GF GAGE Plug Gage Assembly, 0.2362" dia., 6H Class (W0601006HS)
- Vermont Gage Plug Gauges