Shop All Plug Gauges
Vermont Gage
Plug Gage, No Go Type, 0.1640 in. dia.
Mfr # 141216400
Zoro # G5937480
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Product Information
- Brand Vermont Gage
- MFR # 141216400
- Zoro # G5937480
- UPC # 662631340773
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.164" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.1601 in to 0.1650 in |
Diameter Range | 0.0751 in to 0.2810 in |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Type | No-Go (Minus) |
Long Form Calibration Certificate | No |
Standards | ISO 17025 |
Hardness | RC 60/65 |
Tolerance Class | X |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1640 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1601 in to 0.1650 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-40 HSS Plug Hand Tap (DWTST3/8-40P)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-14)
- OTC PULLER SET LOCKON JAW TYPE (OTC1182)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5V0S (TM5V0S07002A)
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- Vermont Gage Plug Gauges