Shop All Plug Gauges
Vermont Gage
Plug Gage, No Go Type, 0.0900 in. dia.
Mfr # 141209000
Zoro # G5944885
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Product Information
- Brand Vermont Gage
- MFR # 141209000
- Zoro # G5944885
- UPC # 662631331979
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.09" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0001 in |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Sub-Range | 0.0851 in to 0.0900 in |
Dimension Type | Inch |
Details
Item | Standard Plug Gage |
Type | NoGo (Minus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Standards | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Tolerance Class | X |
Hardness | RC 60/65 |
Gauge Type | No-Go (Minus) |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0900 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.0851 in to 0.0900 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0472)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Black) (OSR01213)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (15504)
- ULTRA-DEX USA Anvil, YI4 (YI4)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Plug Gage, Class X, 0.089 in. dia. (141108900)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- Vermont Gage Plug Gauges