Shop All Precision Measuring Accessories
Vermont Gage
Plug Gage Handle Bushing, Brass
Mfr # 951208300
Zoro # G6258021
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single and Double Reversible Handles
- Application For securing gage pins and thread plug gages into handles
- Material Aluminum
- Compatible Gauge Diameter Range 0.8751 in to 0.906 in
- For Gauge Type Pin Gauge
Product Information
- Brand Vermont Gage
- MFR # 951208300
- Zoro # G6258021
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Compatible Gauge Diameter Range | 0.8751 in to 0.906 in |
Details
Item | Reversible-Handle Bushing |
Type | Single and Double Reversible Handles |
Application | For securing gage pins and thread plug gages into handles |
For Use With | 0.8751 in to 0.9060 in |
Material | Aluminum |
For Gauge Type | Pin Gauge |
Single End or Double End | Double End |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.8751 in to 0.906 in, For Gauge Type Pin Gauge, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 18" x 4" with Camel Back Wood Handle (66-325)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951201300)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- ASIMETO Center Locating Feeler For Centering Indicator (7469018)
- MITUTOYO Parts 167-159 19" (167-159)
- Vermont Gage Precision Measuring Accessories