Shop All Precision Measuring Accessories
Vermont Gage
Plug Gage Handle Bushing, Brass
Mfr # 951201500
Zoro # G6278671
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single and Double Reversible Handles
- Application For securing gage pins and thread plug gages into handles
- Material Brass
- Compatible Gauge Diameter Range 0.0651 in to 0.07 in
- Single End or Double End Double End
Product Information
- Brand Vermont Gage
- MFR # 951201500
- Zoro # G6278671
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Compatible Gauge Diameter Range | 0.0651 in to 0.07 in |
Details
Item | Reversible-Handle Bushing |
Type | Single and Double Reversible Handles |
For Use With | 0.0651 in to 0.0700 in |
Application | For securing gage pins and thread plug gages into handles |
Material | Brass |
Single End or Double End | Double End |
For Gauge Type | Pin Gauge |
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.0651 in to 0.07 in, For Gauge Type Pin Gauge, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16" HSS Taper Length Drill Bit (DWDTL1-3/16)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (419122)
- MILWAUKEE TOOL 4-1/2" Diamond Wet Core Bit (48-17-2045)
- PROTO SCREW EXTRACTOR 5/16 (PO9524)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951208300)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951201300)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- FOWLER Fine Adjust Mag Base with Black Dial Indicator Combo (525201990)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- STM 3 Cast Iron VBlock (370561)
- Vermont Gage Set Up & Alignment Tools