Shop All Plug Gauges
Vermont Gage
Plug Gage, Class X, 0.1255 in. dia.
Mfr # 141112550
Zoro # G6108317
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Product Information
- Brand Vermont Gage
- MFR # 141112550
- Zoro # G6108317
- UPC # 662631122553
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1255" |
Overall Length | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Range | 0.0751 in to 0.2810 in |
Diameter Increment | 0.0001 in |
Diameter Sub-Range | 0.1251 in to 0.1300 in |
Details
Item | Standard Plug Gage |
Type | Go (Plus) |
Class | X |
Material | Tool Steel - Rc 60/65 |
Finish | 4 Microinch Finish or Better, Chrome Plated |
Tolerance | 0.00004" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
Meets/Exceeds | ISO 17025 |
Surface Finish | 4 Microinch or Better |
Tolerance Class | X |
Standards | ISO 17025 |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60/65 |
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1255 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.1251 in to 0.1300 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Center Punch Tool, 3/8, 5/8 In Cap (S03869)
- SUNEX Deluxe Service Cart, Locking Top, 4 Dra (SUN8013ADLX)
- HOUGEN 1-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18256)
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-28 UNF 2B (301127040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-16 UNC 2B (301133040)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-2.00 6H (302133030)
- Vermont Gage Precision Measuring Tools